Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 1.10, Size 1 (FLA 1.06)

Item #: 0213363

Cat #: W28

UPC: 781180153488

Company wide:
3 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.10), Size 1 (Full Load Amps 1.06) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.10), Size 1 (Full Load Amps 1.06) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180153488, W28, ALBW28

Specifications

Type: Heater Element, W, Manual
IP/NEMA Rating: NEMA 1
Class: 20
Poles: 1
Amps: 1.050
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: Heater Element, W, Manual
Class: 20
Amps: 1.050
Special Program: Rockwell Automation Preferred Product
IP/NEMA Rating: NEMA 1
Poles: 1
Standards: Build America Buy America Compliant