50 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0213341

Cat #: NOS-50

UPC: 051712310505

$ 96.31 EA
Company wide:
1 in stock
Documents & Guides
50 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

50 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310505, NOS-50, BUSNOS50

Specifications

Speed: Non-Time Delay
Volts AC: 600
Amps: 50
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Amps: 50
Mounting: Cartridge
Volts AC: 600
Class: K5
Interrupt Rating AC: 50 kA