LED Wall Cylinder Up/Downlight, Dark Bronze

Item #: 0213322
Cat #: OLLWULEDP140KMV
UPC: 190887149715
$ 212.69 EA
Company wide:
3 in stock
LED Wall Cylinder Up/Downlight, General Purpose Outdoor, 4000K, 120-277V, Dark Bronze

Overview

LED Wall Cylinder Up/Downlight, General Purpose Outdoor, 4000K, 120-277V, Dark Bronze
Provides years of maintenance-free illumination for outdoor use in residential & commercial applications. Ideal for applications such as lighting walkways and stairways for safety and security.
Also known as: 190887149715, OLLWULEDP140KMV, LITOLLWULEDP140KMV

Specifications

Color: Dark Bronze
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120-277

Customer Reviews

No reviews for this product
(0)