Conduit Body, Type: TB, 1/2", Form 85, Aluminum

Item #: 0213308

Cat #: APPTB50A

UPC: 781381320573

$ 25.63 EA
Company wide:
126 in stock
Documents & Guides
Conduit Body, Type: TB, FM85, Size: 1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: TB, FM85, Size: 1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381320573, APPTB50A

Specifications

Type: Type TB
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type TB
Hub Diameter: 1/2 in
Material: Aluminum