Receptacle Cover, 1-Gang, 50 Amp Locking

Item #: 0213278

Cat #: 7788-CR

UPC: 078477804667

$ 75.79 EA
Company wide:
12 in stock
Documents & Guides
1-Gang, Yellow, Corrosion Resistant, Weather-Resistant, Flip Lid Cover for 50 Amp Receptacles. Includes: Gasket & Screws.

Overview

1-Gang, Yellow, Corrosion Resistant, Weather-Resistant, Flip Lid Cover for 50 Amp Receptacles. Includes: Gasket & Screws.

Weatherproof Receptacle Cover with Lift Lid, For 50A Corrosion Resistant Devices, Yellow

Also known as: 078477804667, 7788-CR, LEV7788CR

Specifications

Type: Cover, Corrosion Resistant, Weather Resistant
Mounting: Surface
NEMA Configuration: Non-Nema
Gangs: 1
Amps: 50
Color: Yellow
Type: Cover, Corrosion Resistant, Weather Resistant
NEMA Configuration: Non-Nema
Amps: 50
Mounting: Surface
Gangs: 1
Color: Yellow