9W A19 LED Lamp, 27K

Item #: 0213267

Cat #: S9593

UPC: 045923095931

Company wide:
0 in stock
Documents & Guides
SATCO S9593 - 9.5 watt; A19 LED; Frosted; 2700K Medium base; 220' beam spread; 120 volts; Non-Dimmable

Overview

SATCO S9593 - 9.5 watt; A19 LED; Frosted; 2700K Medium base; 220' beam spread; 120 volts; Non-Dimmable
Also known as: 045923095931, S9593, SATS9593

Specifications

Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color: Frosted
Wattage: 9
Dimmable: No