2 Light Etched Glass Transitional Bath Vanity Light, Brushed Nickel *** Discontinued ***

Item #: 0213265
Cat #: P2882-09
UPC:
Call for price
Company wide:
0 in stock
Two Light Etched Glass Transitional Bath Vanity Light, 16 Inch x 9 inch x 7.625 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)*** *** Discontinued ***

Overview

Two Light Etched Glass Transitional Bath Vanity Light, 16 Inch x 9 inch x 7.625 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)*** *** Discontinued ***
Two-light bath bracket from The Torino collection is casual with a certain modern flair. An elegantly formed metal frame is completed with a rich, brushed finish and Etched White glass. The styling is versatile and a timeless complement to any space. The complete collection includes fixtures for every room in your home.
Also known as: P2882-09, PROP288209

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: Brushed Nickel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)