1/2" Strain Relief Cord/Cable Connector, 90°, 0.250-0.375"

Item #: 0213254

Cat #: ZN105

UPC: 783936974217

$ 15.78 EA
Clearance
Price good while supplies last
Company wide:
114 in stock
Documents & Guides
Hub Size: 1/2 Inch NPT, 90° Male Liquidtight Strain Relief Cord/Cable Connector, Cable Range: 0.250 Inch - 0.375 Inch, Material: Aluminum, Color Code: White.

Overview

Hub Size: 1/2 Inch NPT, 90° Male Liquidtight Strain Relief Cord/Cable Connector, Cable Range: 0.250 Inch - 0.375 Inch, Material: Aluminum, Color Code: White.
Also known as: 783936974217, ZN105, KILZN105

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Aluminum