3
more

$ 0.16 EA
Company wide:
200,947
in stock
Wire Connector, Color Coded with Flexible Skirt, Color: Orange/Blue, Wire Range: 2#22-3#12 or 3#14, Includes: Internal Square Wire Spring, For Use With Copper-to-Copper Connections Only. Package of 500 Each.
Overview
Wire Connector, Color Coded with Flexible Skirt, Color: Orange/Blue, Wire Range: 2#22-3#12 or 3#14, Includes: Internal Square Wire Spring, For Use With Copper-to-Copper Connections Only. Package of 500 Each.
3M™ Performance Plus Twist-On Electrical Spring Connector performs a spring action that delivers uniform holding power while connecting the conductors. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. The fins at the connector surface offer a tight grip so the conductor will tighten down easily. The flexible skirt protects against contact with overstripped wires. It is compatible with WCD-P and WCD-H wire connector drivers. UL Listed, CE Marking and CSA/IEC Certified.
Also known as: 054007431534, O/B+JUG, MMMOBJUG, wire connetors, Broncos, temperature rating, wire connector
Specifications
| Color: | Orange/Blue |
| Material: | Thermoplastic, Polypropylene |
| Volts AC: | 600 |
| Allowable Gauge Range: | 22 - 12 |
| Color: | Orange/Blue |
| Volts AC: | 600 |
| Material: | Thermoplastic, Polypropylene |
| Allowable Gauge Range: | 22 - 12 |