Breaker, 35A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 0213205

Cat #: GHB3035

UPC: 786679172605

$ 379.37 EA
Company wide:
11 in stock
35 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

35 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Eaton Series C complete molded case circuit breaker Catalog#:GHB3035 Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 35A, 480Y/277 vac

Also known as: 786679172605, GHB3035, CUTGHB3035

Specifications

Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 480, 277
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts DC: 250
Mounting: Bolt On
Amps: 35
Volts AC: 480, 277
Interrupt Rating AC: 14 kA