Feed Through Terminal Block, Type: MA 2,5/5.D2

Item #: 0213194

Cat #: 0115 490.13

UPC: 662019957098

$ 3.02 EA
Company wide:
20 in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: MA 2,5/5.D2. Color: Gray. 600V/50A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22-12 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: MA 2,5/5.D2. Color: Gray. 600V/50A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22-12 AWG.
Also known as: 662019957098, 0115 490.13, ENT1SNA115490R1300

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 50
Gauge: 8 AWG
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Gray
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 8 AWG