12/2 BROWN/GRAY PARKING DECK CABLE

Item #: 0213157
Cat #: 23044201
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
AFC 2304-42-01 12/2 MC PVC COATED SOLID BROWN 250' COIL

Overview

AFC 2304-42-01 12/2 MC PVC COATED SOLID BROWN 250' COIL
Also known as: 23044201, AFC23044201

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)