BAL VEWDM3546

Item #: 0213150

Cat #: VEWDM3546

UPC: 781568484685

Call for price
Company wide:
0 in stock
Documents & Guides
BAL VEWDM3546 1HP,1745RPM,3PH,60HZ,56C,3524M,TENV ,F1,N

Overview

BAL VEWDM3546 1HP,1745RPM,3PH,60HZ,56C,3524M,TENV ,F1,N
Also known as: 781568484685, VEWDM3546, BLMVEWDM3546

Specifications

Horsepower: 1
Phase: 3
Amps: 3
Horsepower: 1
Amps: 3
Phase: 3