EWD 877W-BOX Recp Duplex 20A 125V 2

Item #: 0213144

Cat #: S21SCLR123KWH

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
WAVE S21SC LR12 3K WH

Overview

WAVE S21SC LR12 3K WH
Also known as: S21SCLR123KWH, WAVS21SCLR123KWH

Specifications

No Specifications Available