30 Amp Angle Plug, 125V, Black

Item #: 0213143

Cat #: 830-T

UPC: 078477816639

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.

Overview

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.

30 Amp, 125 Volt, Travel Trailer Vinyl Grounding Angle Plug, Black

Also known as: 078477816639, 830-T, LEV830T

Specifications

Type: Commercial Grade, Angle Plug, Plug, Non-Grounding
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: TT-30P
Type: Commercial Grade, Angle Plug, Plug, Non-Grounding
Color: Black
NEMA Configuration: TT-30P
Volts AC: 120
Amps: 30