3
more

Transformer, Dry Type, Encased, 150VA, 240/480 - 120/240, 1PH
Item #: 0213137
Cat #: 9T51B0005
UPC: 783173008270
$ 465.19 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase
Overview
Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase
Also known as: 783173008270, 9T51B0005, ABB9T51B0005
Specifications
| Type: | Dry Type Transformer |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 150 |