ORTR OR-HDJ6-88 HD JACK,CAT6,CLARIT

Item #: 0213106

Cat #: HDJ6-88

UPC: 662875880905

$ 15.21 EA
Company wide:
8 in stock

Overview

ORT ORHDJ688

Clarity 6 High Density Jack, ETL verified to TIA Category 6 component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 6 patch cords for optimum performance.

Also known as: 662875880905, HDJ6-88, ORTHDJ688

Specifications

Color: White
Family / Style: Clarity
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Family / Style: Clarity