Radiora2 Fan Control, 2A, Biscuit

Item #: 0213102

Cat #: RRD-2ANF-BI

UPC: 784276040242

Company wide:
0 in stock
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Biscuit

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Biscuit

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in biscuit

Also known as: 784276040242, RRD-2ANF-BI, LUTRRD2ANFBI

Specifications

Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2
Color: Biscuit
Family / Style: RadioRA 2
Mounting: Surface
Amps: 2
Family / Style: RadioRA 2
Type: Single-Pole, Fan Control, Multi-Location
Color: Biscuit