Spiralwrap Sheathing, 0.25", Black, 100ft/Roll

Item #: 0213084

Cat #: 2NFP0C

UPC: 089306001669

$ 0.57 FT
Company wide:
300 in stock
Documents & Guides
Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Black, 100 Foot Roll

Overview

Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Black, 100 Foot Roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306001669, 2NFP0C, TYN2NFP0C

Features & Benefits

  • Sheathing is reusable and resistant to most chemicals
  • The inner edges are beveled preventing damage to cables
  • Spiralwrap is U.L. Recognized
  • Sheathing allows flexible routing and lead-out of cables

Specifications

Length: 100 ft
Color: Black
Diameter: 1/4 in
Material: Polypropylene
Length: 100 ft
Diameter: 1/4 in
Color: Black
Material: Polypropylene