Thermal Tr Labels, 3"/1 Across, White, 1K-RL

Item #: 0213058

Cat #: TAG33T1-DTH

UPC: 089306245865

Company wide:
0 in stock
Documents & Guides
Thermal Transfer Labels, 3.0" x 2.0", 1 Across, PET, White, 1000/roll

Overview

Thermal Transfer Labels, 3.0" x 2.0", 1 Across, PET, White, 1000/roll

HellermannTyton white polyester labels are ideal for marking small electrical and electronic components, such as EPROMS’, Integrated circuits, as well as the circuit board itself. Printed labels can withstand the soldering process and survive flux removal when the board is washed. HellermannTyton’s 822 material is designed for use on flat surfaces and can also be used to identify connectors, buttons and just about anything requiring permanent, durable, high temperature and UV resistant marking.

Also known as: 089306245865, TAG33T1-DTH, TYNTAG33T1DTH

Specifications

Color: White
Color: White