LED Luminaire, Quadcast, 56W, 120-277V

Item #: 0213052

Cat #: QDCAST1B

UPC: 080083632749

Company wide:
0 in stock
LED Fixture, Quadcast, 56W, 120-277V, Application: Parking/Garage/Canopy Luminaire, Color: Grey, Includes: Quick-Mount Bracket System.

Overview

LED Fixture, Quadcast, 56W, 120-277V, Application: Parking/Garage/Canopy Luminaire, Color: Grey, Includes: Quick-Mount Bracket System.

The patented Quadcast parking garage and canopy luminaire is an innovative, energy saving luminaire. Rotating light panel bars incorporate an integral locking feature for precise optical aiming. The low-profile, rugged steel construction, and hands-free installation features make the Quadcast ideal for parking garages, canopies, and stairwells.

Also known as: 080083632749, QDCAST1B, LMKQDCAST1B

Specifications

Color: Gray
Wattage: 56
Type: Luminaire
Light Technology: LED
Volts AC Range: 120 - 277
Color: Gray
Type: Luminaire
Volts AC Range: 120 - 277
Wattage: 56
Light Technology: LED