Inductive Proximity Sensor, Tubular, Unshielded, 10-48VDC

Item #: 0213044

Cat #: E57P-18UPN8-Q

UPC: 786685906225

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 5 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 4-Pin, Micro QD Connector, Standard Frequency, Normally Open, PNP Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 5 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 4-Pin, Micro QD Connector, Standard Frequency, Normally Open, PNP Output
Also known as: 786685906225, E57P-18UPN8-Q, CUTE57P18UPN8Q

Specifications

Type: Inductive Proximity Sensor
Diameter: 18 mm
Range: 5 mm
Volts DC Range: 10 - 48
Type: Inductive Proximity Sensor
Range: 5 mm
Diameter: 18 mm
Volts DC Range: 10 - 48