
NEMA 12 Lay-in Wireway 60.00 Str Section
Item #: 0213031
Cat #: 12660-12LW
UPC: 782051004564
$ 2403.33 EA
Company wide:
0
in stock
Documents & Guides
Circ-a-w 12660-12lw Neama 12 layin Wireway 60"
Overview
Circ-a-w 12660-12lw Neama 12 layin Wireway 60"
Also known as: 782051004564, 12660-12LW, CIR1266012LW
Specifications
| Width: | 12 in |
| Length: | 60 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Length: | 60 in |
| Color: | Gray |
| Material: | Steel |