900 Elbow, Top Open

Item #: 0213027

Cat #: 22-12LE9A

UPC: 782051003970

$ 578.67 EA
Company wide:
0 in stock
Circ-a-w 22-12le9a Na 12 90d wireway Elbow

Overview

Circ-a-w 22-12le9a Na 12 90d wireway Elbow
Also known as: 782051003970, 22-12LE9A, CIR2212LE9A

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°