100 Amp, 130V, Automotive Fuses

Item #: 0213019

Cat #: CCK100

UPC: 079458008548

Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

100 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008548, CCK100, LFUCCK100

Specifications

Volts DC: 130
Amps: 100
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Volts DC: 130
Speed: Time Delay, Slow Blow
Mounting: Bolt In
Amps: 100
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA