Lay-In Wireway, Type 12, Hinge Cover, 6" x 6" x 120", Steel, Gray, No KOs

Item #: 0212985

Cat #: 66120-12LW

UPC: 782051004595

$ 2211.02 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Type 12, Lay-In, 6 In x 6 In x 120 In Long, Steel, Gray

Overview

Wireway, Type 12, Lay-In, 6 In x 6 In x 120 In Long, Steel, Gray
Also known as: 782051004595, 66120-12LW, CIR6612012LW

Specifications

Length: 120 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 120 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12