CUTTER WIRE LI 25MM STD BARE

Item #: 0212984

Cat #: 6624-12LW

UPC: 782051004410

$ 727.06 EA
Company wide:
0 in stock
Documents & Guides
CUTTER WIRE LI 25MM STD BARE

Overview

CUTTER WIRE LI 25MM STD BARE

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004410, 6624-12LW, CIR662412LW

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12