Male Disconnect, Nylon Fully-Insulated, 12 - 10 AWG, .25" x .032" Tab

Item #: 0212981

Cat #: DNF10-250FIMB-Q

UPC: 074983119028

$ 1.21 EA
Company wide:
50 in stock
Documents & Guides
Male Disconnect, Nylon Fully-Insulated, 12 - 10 AWG, .25" x .032" Tab, Pack of 25

Overview

Male Disconnect, Nylon Fully-Insulated, 12 - 10 AWG, .25" x .032" Tab, Pack of 25

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983119028, DNF10-250FIMB-Q, PDTDNF10250FIMBQ

Specifications

Gender: Male
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Male
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10