Lay-In Wireway, Type 12, Hinge Cover, 6" x 6" x 36", Steel, Gray, No KOs

Item #: 0212979

Cat #: 6636-12LW

UPC: 782051004458

$ 912.60 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Type 12, Lay-In, 6 In x 6 In x 36 In Long, Steel, Gray

Overview

Wireway, Type 12, Lay-In, 6 In x 6 In x 36 In Long, Steel, Gray
Also known as: 782051004458, 6636-12LW, CIR663612LW

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12