NEMA 12 LAY" WIREWAY 4800 STR SECTION

Item #: 0212978

Cat #: 6648-12LW

UPC: 782051004496

$ 1097.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 6" height, 48" length, 6" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 6" height, 48" length, 6" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004496, 6648-12LW, CIR664812LW

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12