Poke-Thru, Recessed, Black, Diameter 6", Length 16-1/4"

Item #: 0212975
Cat #: 6ATC2BK
UPC: 786564088592
$ 520.82 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Recessed Unwired Surface Style Poke-Thru Assembly, Diameter 6 Inch, Depth 16-1/4 Inch, Black, The unit comes with a surface style cover, and three (3) empty compartments that are recessed 4" below the floor surface level.

Overview

Recessed Unwired Surface Style Poke-Thru Assembly, Diameter 6 Inch, Depth 16-1/4 Inch, Black, The unit comes with a surface style cover, and three (3) empty compartments that are recessed 4" below the floor surface level.
Legrand's Evolution Series 6 Inch diameter poke-thru devices are designed to be installed in a concrete floor which has access in the ceiling of the floor below for running power, data and audio/video services.
Also known as: 786564088592, 6ATC2BK, WMD6ATC2BK

Specifications

Color: Black
Diameter: 6 in
Material: Aluminum
Color: Black
Material: Aluminum
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)