NEMA 12 LAY" WIREWAY 1200 STR SECTION

Item #: 0212971

Cat #: 8812-12LW

UPC: 782051004373

$ 804.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 8" height, 12" length, 8" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 8" height, 12" length, 8" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004373, 8812-12LW, CIR881212LW

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel