LED Area Luminaire, 143W, 15697 Lumen, 4000K, 120-277V

Item #: 0212962

Cat #: PRV-A40-D-UNV-T5-S

UPC: 080083774647

Company wide:
0 in stock
LED Area Luminaire, 143 Watt, 15697 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Standard Versatile Arm, 0-10V Dimming

Overview

LED Area Luminaire, 143 Watt, 15697 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Standard Versatile Arm, 0-10V Dimming
Also known as: 080083774647, PRV-A40-D-UNV-T5-S, LMKPRVA40DUNVT5SAB

Specifications

Type: Pole Light, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 143
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light, 0-10V Dimming
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 143
Dimmable: Yes