S1K 2P3W 200:01A DMD IM

Item #: 0212955

Cat #: 1N240-2D

UPC: 078477556108

$ 584.22 EA
Company wide:
3 in stock
LEVITON 1N240-02D DEMAND 120/240 SINGLE PHASE 200A SUB METER - CT NOT INCLUDED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEVITON 1N240-02D DEMAND 120/240 SINGLE PHASE 200A SUB METER - CT NOT INCLUDED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Dual Element Demand Meter, 120/208/240 V, 2P3W, Indoor Surface Mount Enclosure, Line to Line, 200:0.1A, Gray

Also known as: 078477556108, 1N240-2D, LEV1N2402D

Specifications

Amps: 200
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 240
Mounting: Wall
Amps: 200
Phase: 1
Mounting: Wall
IP/NEMA Rating: NEMA 1
Volts AC: 240