LED Area/Flood Luminaire, OSQ Series

Item #: 0212941

Cat #: OSQANM3MEK40KUL

UPC: 849665013860

Company wide:
0 in stock
Documents & Guides
LED Area/Flood Luminaire, OSQ Series, No Mount, Type III Medium Optic, 130W, 4000K, 120-277V, Bronze

Overview

LED Area/Flood Luminaire, OSQ Series, No Mount, Type III Medium Optic, 130W, 4000K, 120-277V, Bronze

The OSQ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. The ‘B’ Input power designator is a suitable upgrade for HID applications up to 250 Watt, and the 'K’ Input power designator is a suitable upgrade for HID applications up to 400 Watt. Applications: Parking lots, walkways, campuses, car dealerships, office complexes, and internal roadways

Also known as: 849665013860, OSQANM3MEK40KUL, CLLOSQANM3MEK40KUL

Specifications

Type: Pole Light
Color Temperature: 4000 (Cool White)
Wattage: 130
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Pole Light
Wattage: 130
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277