TYPE 12 JIC CONTINUOUS HINGE QUICK-RELEASE CVR ENC, 14X12X6

Item #: 0212884

Cat #: 14126-12CHQRC

UPC: 782051702668

$ 574.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 12, Hinged cover, 12CHQRC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 12, Hinged cover, 12CHQRC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.

Also known as: 782051702668, 14126-12CHQRC, CIR1412612CHQRC

Specifications

Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 12 in
Color: Gray
Height: 14 in
IP/NEMA Rating: NEMA 12
Depth: 6 in
Material: Steel
Mounting: Wall