Shallow Strut - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 10'

Item #: 0212876

Cat #: P4100T 10GR

UPC: 702316501119

$ 3.64 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Green.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Green.

Channel - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 10'

Also known as: 702316501119, P4100T 10GR, PSTP4100T10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in