Wall Bath Fixture

Item #: 0212875

Cat #: V233233

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Wall Bath Fixture, 2, Finish: Brushed Nickel, Shade: Etched White Cased Glass, Width: 14.75" x Height: 10.5" x 7.25"

Overview

Wall Bath Fixture, 2, Finish: Brushed Nickel, Shade: Etched White Cased Glass, Width: 14.75" x Height: 10.5" x 7.25"
Also known as: V233233, VINV233233

Specifications

Color: Brushed Nickel
Length: 14.750 in
Type: Bath/Wall Fixture
Color: Brushed Nickel
Type: Bath/Wall Fixture
Length: 14.750 in