Cord, Twist Connect, 10', White

Item #: 0212871

Cat #: HBAC06

UPC: 706762722807

$ 17.14 EA
Company wide:
0 in stock
Documents & Guides
Cord, Twist Connect, 10', 15A, 120/277V, 3 Wires Connected to Junction Box, Other End Connects with Twist Connect of High Bay, White

Overview

Cord, Twist Connect, 10', 15A, 120/277V, 3 Wires Connected to Junction Box, Other End Connects with Twist Connect of High Bay, White
Also known as: 706762722807, HBAC06, LTRHBAC06

Specifications

Type: Cordset
Color: White
Length: 10 ft
Volts AC Range: 120 - 277
Type: Cordset
Length: 10 ft
Color: White
Volts AC Range: 120 - 277