3" PVC 45° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0212862

Cat #: 3P45X36S8

UPC: 980060068847

$ 86.43 EA
Company wide:
46 in stock
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 980060068847, 3P45X36S8

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 45°
Sweep Radius: 36 in
Diameter: 3 in
Material: PVC
Angle: 45°
Color: Gray
Type: Schedule 80
Sweep Radius: 36 in