1 Hole Offset Lug, Copper, NEMA, 2.69" x 1" x 0.188", 0.563" Hole

Item #: 0212859

Cat #: B101DEOL

UPC: 782856321224

$ 21.18 EA
Company wide:
0 in stock
Documents & Guides
CAD B101-DE-OL LUGS

Overview

CAD B101-DE-OL LUGS

nVent ERICO Cadweld offset lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321224, B101DEOL, CADB101DEOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.690 in
Finish: Tinned
Width: 1 in
Height: 0.690 in
Material: Copper
Finish: Tinned