800A,700VAC, Bolt Down Semicndr Fuse

Item #: 0212779

Cat #: LA070URD33LI0800

UPC: 079458154498

Company wide:
0 in stock
Documents & Guides
800 Amps, 700VAC, Specialty Fuses Semiconductor Fuses Bolt Down

Overview

800 Amps, 700VAC, Specialty Fuses Semiconductor Fuses Bolt Down
Also known as: 079458154498, LA070URD33LI0800, LFULA070RUD33LI080

Specifications

Type: Fuse
Type: Fuse