Type CH 3/4-inch Replacement Circuit Breaker

Item #: 0212745

Cat #: CH2150X

UPC: 782113948614

$ 877.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch replacement circuit breaker,Replaces CG1 main,150 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,(1) #10-1/0 AWG, (1) #14-2 AWG Cu/Al,CH,Type CH Loadcenters

Overview

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch replacement circuit breaker,Replaces CG1 main,150 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,(1) #10-1/0 AWG, (1) #14-2 AWG Cu/Al,CH,Type CH Loadcenters

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 782113948614, CH2150X, CUTCH2150X

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150