SATCO S9524 - Freedom 1 10.5 watt; 4" base unit LED Downlight / Retrofit Fixture; 2700K-2200K; 120 volts

Item #: 0212744

Cat #: S9524

UPC: 045923095245

Company wide:
0 in stock

Overview

SATCO S9524 4" WARM DIM HOUSI
Also known as: 045923095245, S9524, SATS9524

Specifications

Type: Retrofit, LED
Color: Black
Wattage: 11
Standards: California Proposition 65
Light Technology: LED
Type: Retrofit, LED
Wattage: 11
Light Technology: LED
Color: Black
Standards: California Proposition 65