Satco S9515 - Freedom Optics Module for 5"- 6" base unit; 95' Beam spread; Frosted

Item #: 0212718

Cat #: S9515

UPC: 045923095153

Company wide:
0 in stock
Documents & Guides
SATCO S9515 95DEG REFLECTOR

Overview

SATCO S9515 95DEG REFLECTOR
Also known as: 045923095153, S9515, SATS9515

Specifications

Color: Frosted
Material: Plastic
Standards: California Proposition 65
Color: Frosted
Standards: California Proposition 65
Material: Plastic