LEV 4KUMR-08M S4000 WITH 800A

Item #: 0212664

Cat #: 4KUMR-8M

UPC: 078477701867

Company wide:
0 in stock
Documents & Guides
Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, Amperage: 800 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes

Overview

Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, Amperage: 800 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes

VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 800A Split Core.

Also known as: 078477701867, 4KUMR-8M, LEV4KUMR8M

Specifications

Phase: 3
Mounting: DIN Rail
Phase: 3
Mounting: DIN Rail