5/16 In Nutdriver

Item #: 0212648

Cat #: S106

UPC: 092644326301

$ 9.17 EA
Company wide:
0 in stock
Kle S106 Nut Dr 6" W/ 5/16 hex

Overview

Kle S106 Nut Dr 6" W/ 5/16 hex

Get to those deeply recessed bolts and studs with Klein's 6'' (152 mm) nut driver. The hollow shaft fits over extra-long bolts and studs. The smooth Comfordome handle fits comfortably in the palm of the hand. The amber handle helps to identify this tool quickly.

Also known as: 092644326301, S106, KLES106

Specifications

Color: Amber, Red, Orange
Standards: California Proposition 65
Color: Amber, Red, Orange
Standards: California Proposition 65