Fuse Holder Terminal Block, Type: M 4/8.D2.SF

Item #: 0212619

Cat #: 0115 604.21

UPC: 662019957401

$ 14.95 EA
Company wide:
44 in stock
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.

Overview

Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.
Also known as: 662019957401, 0115 604.21, ENT1SNA115604R2100

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Mounting: DIN Rail
Color: Gray
Size: 4 mm
Family / Style: Entrelec
Volts DC: 300
Poles: 2
Volts AC: 300
Color: Gray
Family / Style: Entrelec
Amps: 10
Mounting: DIN Rail
Size: 4 mm
Volts DC: 300