Flood Light, LED, 26.6W, 2104 Lumens, With Sensor

Item #: 0212602

Cat #: ML2L3K1DB

UPC: 785988032723

Company wide:
0 in stock
Documents & Guides
Marshall LED Twin Head Security Flood Light, Die Cast Aluminum Heads and Mounting Plate, 180 degree, PIR Occupancy Sensor, 26.6 Watt, 2104 Lumens, Color Temperature: 3000K, 120V, Dark Bronze

Overview

Marshall LED Twin Head Security Flood Light, Die Cast Aluminum Heads and Mounting Plate, 180 degree, PIR Occupancy Sensor, 26.6 Watt, 2104 Lumens, Color Temperature: 3000K, 120V, Dark Bronze
Also known as: 785988032723, ML2L3K1DB, HUBML2L3K1DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Type: Motion Sensor, Floodlight
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Color: Dark Bronze
Type: Motion Sensor, Floodlight
Light Technology: LED