Power Distribution Block, 2-Pole, Double Primary - Multiple Secondary

Item #: 0212595

Cat #: 16325-2

UPC: 051712148740

$ 191.34 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 2-Pole, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al

Overview

Power Distribution Block, 2-Pole, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712148740, 16325-2, BUS163252

Specifications

Poles: 2
Color: Black
Allowable Gauge Range: 14 - 4, 14 - 2/0, 8 - 2/0, 8 - 4
Poles: 2
Allowable Gauge Range: 14 - 4, 14 - 2/0, 8 - 2/0, 8 - 4
Color: Black